Add More Items
View All Quick Selects
Below you can add an image for 'wire stripper' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Epco, Ground Bonding Pigtail, Pigtails, Insulated Solid Wire, Conductor Size: 12 Awg, Insulation: THHN, Length: 8 In, Size: 1 In (Stripped), Includes: Captive GSH Ground Screw
Total Availability: In Stock
Check local availability
Book Price
$55.16
Per 100
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 4 Awg (Sol)-2/0 Awg (STR), 3/8" Stud.
$86.08
Each
Mechanical Grounding Connector, For Flexible Rubber Sheath Cable, 6 Awg - 2 Awg.
$228.27
1/0 Awg Simpull Head 6" Pulling Device
Ready to ship from Austin RDC: In Stock
Austin RDC Availability: Out Of Stock
$23.33
Per Foot
1/0 Awg Simpull Head 12" Pulling Device
1/0 Awg Simpull Head 24" Pulling Device
$24.22
1/0 Awg Simpull Head 18" Pulling Device
$23.82
Copper Terminal, 1 Hole, 14 Awg (Sol)-8 Awg (STR), #10 Stud, 1 Screw.
$11.06
Service Post Connector - Two Wire Type 10- 2 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
$5,886.02
Service Post Connector - Two Wire Type 2-2 Awg Service Post Connectors Is Used For Connecting One or Two Conductors. Made From High Copper Content Hard-Drawn Rod. Lay-In Feature Makes Them Excellent For Continuous Loop Grounding and Bonding. Used to Ground to Bar or Plate. Suitable For Direct Burial In Earth or Concrete.
$10,907.97
Copper Lay-In Lug, Wire Range #14 - #4 Awg, Stud Size 0.22 Inch, Height 0.78 Inch, Width 0.38 Inch, Length 1.07 Inches, Tin Plated
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$2,600.23
Eaton Molded Case Circuit Breaker Accessory Terminal, PDG1 Multi-Wire Terminal (Al) 125 Amps, (6) Awg 14-6, 3 Poles
$184.89
Nylon Insulated Female Disconnect, Length .75 Inches, Width 0.15, Maximum Insulation .135, Tab Size .110X.032, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated, 100 Pack
$217.83
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 4 Awg (Sol)-2/0 Awg (STR), 3/8" Stud, 1-1/2 In Width.
$100.26
Male Tab, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass Conductor Material, Blue Insulation Color, 0.003 LB
$56.31
Tape Light Terminal Block Connector, Screw Down, 8MM, Tape-to-Wire, White - Pack Of 5
$8.71
20
Popularity
Default